Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/32"Dx3/4" L, PK50
Mfr # 2UJD4
Zoro # G1348821
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Brass
- Pin Dia. 5/32 in
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 2UJD4
- Zoro # G1348821
- UPC # 848790056162
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 3/4 in |
Length | 3/4" |
Pin Diameter | 5/32 in |
Usable Length | 3/4 in |
Shank Length | 3/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Brass |
Fastener Finish | Plain |
Type | Extended Prong |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Finish | Plain |
Material | Brass |
Item | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Manufacturer Location | Made in USA* |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Brass, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/4 in, Product Type Cotter Pin, Shank Length 3/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500200USA-025BX)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07410.025.0125)
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (WWG850250025012)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Phenolic Resin Plain Finish, 5 PK (Z8402)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100 (U51700.006.0062)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx1/2" L, PK100 (U39351.012.0050)
- ZORO SELECT Cotter Pin, 3.5mmDx25mm L, Steel, PK50 (M39350.035.0025)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (WWG-CPS-023)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx5" L, PK5 (U39350.037.0500)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK250 (2UHT1)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN8)
- Zoro Select Cotter Pins