Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100
Mfr # WWG-CPP-011
Zoro # G4606856
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 5/32 in
Product Information
- Brand Zoro Select
- MFR # WWG-CPP-011
- Zoro # G4606856
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 2 in |
Length | 2" |
Pin Diameter | 5/32 in |
Usable Length | 2 in |
Shank Length | 2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Plain |
Finish | Plain |
Meets/Exceeds | ASME B18.8.1 |
Material | Steel |
Type | Extended Prong |
Item | Cotter Pin |
Standards | ASME B18.8.1 |
Material Grade/Class | 1008 |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Plain, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CE82)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 45 PK (37062)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.080.0030)
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/2 in L (FB3HEXB3410212)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK100 (WWG-CPP-009)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (WWG-CPP-007)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx2" L, PK100 (U51700.010.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx7/8" L, PK100 (U51700.009.0087)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/16" L, PK100 (WWG-BPXZ-2301)
- ZORO SELECT Cotter Pin, 2mmDx16mm L, Steel, PK50 (M39350.020.0016)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Cotter Pins 100PK (04043)
- Zoro Select Cotter Pins