Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/16"Dx4" L, PK25
Mfr # WWG-CPP-021
Zoro # G4597205
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 5/16 in
Product Information
- Brand Zoro Select
- MFR # WWG-CPP-021
- Zoro # G4597205
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 4 in |
Length | 4" |
Shank Length | 4 in |
Pin Diameter | 5/16 in |
Usable Length | 4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Plain |
Item | Cotter Pin |
Material | Steel |
Finish | Plain |
Type | Extended Prong |
Meets/Exceeds | ASME B18.8.1 |
Material Grade/Class | 1008 |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Plain, Usable Length 4 in, Product Type Cotter Pin, Shank Length 4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.008.0050)
- CALBRITE Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (S60200HN00)
- ZORO SELECT Dowel Pin, Harden Stl, M4x40mm, PK50 (DP5004040-050P1)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3" L, Steel Plain, 20 PK (2738300)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK25 (WWG-CPP-020)
- ZORO SELECT Cotter Pin, HammLock, 5/32"Dx3-1/2" L, PK50 (U39351.015.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx6" L, PK10 (2UHW4)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (WWG-CPS-024)
- ZORO SELECT Cotter Pin, 1.6mmDx16mm L, SS A2, PK25 (M51700.016.0016)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK100 (WWG-CPP-004)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25 (WWG-BPS6-203)
- Zoro Select Cotter Pins