Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/16"Dx3" L, PK25
Mfr # WWG-312-3000-SZ
Zoro # G2777643
original price:
$4.55
5% off
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 5/16 in
Product Information
- Brand Zoro Select
- MFR # WWG-312-3000-SZ
- Zoro # G2777643
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 3 in |
Length | 3" |
Usable Length | 3 in |
Shank Length | 3 19/64 in |
Pin Diameter | 5/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.50 |
Material | Steel |
Material Grade/Class | 1008 |
Product Type | Cotter Pin |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 3 in, Product Type Cotter Pin, Shank Length 3 19/64 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Alum Split Type Rivets 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (10961PK)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 8 PK (71055)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Stainless Steel Body, 250 PK (U34185.018.6263)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK (51702)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (U51700.006.0200)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK25 (2UJK1)
- ZORO SELECT Cotter Pin, Hairpin, 5/64Dx1-7/16" L, PK100 (WWG-BP-2104)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK50 (2UHT9)
- ZORO SELECT Cotter Pin, 3.2mmDx32mm L, SS A2, PK10 (M51700.032.0032)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK500 (2UHP3)
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 4-13/32 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (WWG-250-4000-SZ)
- Zoro Select Cotter Pins