Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/8"Dx6" L, PK25
Mfr # 2UHV5
Zoro # G2639244
product price: $36.25
/pk 25, $1.45/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 3/8 in
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 2UHV5
- Zoro # G2639244
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 6 in |
Length | 6" |
Usable Length | 5 in |
Shank Length | 5 in |
Pin Diameter | 3/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Type | Extended Prong |
Material | Steel |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Product Type | Cotter Pin |
Manufacturer Location | Made in USA* |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 5 in, Product Type Cotter Pin, Shank Length 5 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Slotted Spring Pin, 1/2" x 2-3/4" HCS PL (SPP-500-2750)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 40 mm Length (A4470100040)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.231.0001)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (184989)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK25 (2UHV3)
- ZORO SELECT Cotter Pin, 3.2mmDx40mm L, SS A2, PK10 (M51700.032.0040)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (2UHZ7)
- ZORO SELECT Cotter Pin, 2mmDx40mm L, SS A4, PK25 (M55700.020.0040)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK1000 (WWG-093-1000-LZ)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK100 (U39350.010.0150)
- ZORO SELECT Cotter Pin, 10mmDx90mm L, Steel, PK5 (M39350.100.0090)
- Zoro Select Cotter Pins