Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/8"Dx5" L, PK10
Mfr # WWG-CPP-026
Zoro # G4554907
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 3/8 in
Product Information
- Brand Zoro Select
- MFR # WWG-CPP-026
- Zoro # G4554907
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 5 in |
Length | 5" |
Shank Length | 5 in |
Pin Diameter | 3/8 in |
Usable Length | 5 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Plain |
Material | Steel |
Item | Cotter Pin |
Finish | Plain |
Meets/Exceeds | ASME B18.8.1 |
Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Standards | ASME B18.8.1 |
Material Grade/Class | 1008 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Plain, Usable Length 5 in, Product Type Cotter Pin, Shank Length 5 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70144)
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK (PHZ8.3 -1500PC)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 3 PK (78724)
- MIDWEST FASTENER 5/16"-24 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931524)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK100 (WWG-CPS-034)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK250 (WWG-187-1500-SZ)
- ZORO SELECT Cotter Pin, HammLock, 5/32"Dx3-1/2" L, PK50 (U39351.015.0350)
- ZORO SELECT Cotter Pin, 3.5mmDx50mm L, Steel, PK50 (M39350.035.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100 (U39350.006.0062)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-1/8" L, PK50 (U39351.018.0125)
- DISCO Zinc Finish Cotter Pins 5/32X1-1/2" Hammerlock Type PK100 (4096PK)
- Zoro Select Cotter Pins