Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK50
Mfr # WWG-375-3500-LZ
Zoro # G2580313
product price: $15.19
/pk 50, $0.30/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 3/8 in
Product Information
- Brand Zoro Select
- MFR # WWG-375-3500-LZ
- Zoro # G2580313
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 3 1/2 in |
Length | 3-1/2" |
Usable Length | 3 1/2 in |
Shank Length | 3 1/2 in |
Pin Diameter | 3/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.57 |
Material | Steel |
Item | Cotter Pin |
Type | Extended Prong |
Standards | ASME B18.8.1 |
Material Grade/Class | 1008 |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 3 1/2 in, Product Type Cotter Pin, Shank Length 3 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Standards ASME B18.8.1, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 500 PK (BX1005)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH1)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37320.037.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09108)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3" L, PK50 (WWG-375-3000-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK50 (WWG-375-2500-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx4" L, PK50 (WWG-375-4000-LZ)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/4" L, PK50 (U51700.018.0225)
- ZORO SELECT 1/8X1/2 PIN COTTER ZINC (12508PC)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx2-1/2" L, PK100 (U51700.009.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (WWG-CPS-024)
- Zoro Select Cotter Pins