Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100
Mfr # 2UHL5
Zoro # G0292022
original price:
$2.19
9% off
new price: $1.99
/pk 100, $0.02/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 3/32 in
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 2UHL5
- Zoro # G0292022
- UPC # 848790055691
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1/2 in |
Length | 1/2" |
Pin Diameter | 3/32 in |
Shank Length | 1/2 in |
Usable Length | 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Steel |
Finish | Zinc Plated |
Type | Extended Prong |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Manufacturer Location | Made in USA* |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1/2 in, Product Type Cotter Pin, Shank Length 1/2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stanley Bostitch FN1532-1M 2 in. Finish Nail; 15 Guage - 1000 Pack (104141)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M04100.160.0090)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted Steel Hex Head Slotted Drive, 10 PK (37976)
- ZORO SELECT Woodruff Key, 3/16 x 7/8 in Key Size, 11 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-011)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (2UHN5)
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx1/2" L, PK100 (2UHZ4)
- ZORO SELECT 3/8X2 PIN COTTER ZINC (37532PC)
- ZORO SELECT Cotter Pin, Hammerlock, 7/64Dx1/2" L, PK100 (U39351.010.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx2" L, PK100 (2UJC3)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx7/8" L, PK25 (2UJK8)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK50 (WWG-CPP-016)
- Zoro Select Cotter Pins