Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/16"Dx4" L, PK125
Mfr # 2UHT7
Zoro # G3241314
product price: $31.35
/pk 125, $0.25/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 3/16 in
- Fastener Length 4 in
Product Information
- Brand Zoro Select
- MFR # 2UHT7
- Zoro # G3241314
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 4 in |
Length | 4" |
Pin Diameter | 3/16 in |
Shank Length | 4 in |
Usable Length | 4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Item | Cotter Pin |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Steel |
Manufacturer Location | Made in USA* |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 4 in, Product Type Cotter Pin, Shank Length 4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq, 10 PK (WWG-30014)
- ZORO SELECT Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 9 in, Steel, Black Oxide, 2 PK (40780)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0375)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 25 PK (6DYY7)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx3-1/2" L, PK25 (U39351.018.0350)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK5 (WWG-BPS-229)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx7/8" L, PK100 (U39350.012.0087)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/4" L, PK100 (U39350.012.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK25 (U51700.025.0150)
- ZORO SELECT 1/4X5 PIN COTTER ZINC (25080PC)
- G.L. HUYETT Cotter Pin 3/32 x 1-1/2 CS ZC (CP-093-1500/D)
- Zoro Select Cotter Pins