Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/16"Dx3/4" L, PK50
Mfr # U51700.018.0075
Zoro # G3426687
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/16 in
Product Information
- Brand Zoro Select
- MFR # U51700.018.0075
- Zoro # G3426687
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 3/4 in |
Length | 3/4" |
Usable Length | 3/4 in |
Pin Diameter | 3/16 in |
Fits Minimum Shaft Diameter | 7/32 in |
Shank Length | 3/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Type | Extended Prong |
Material | Stainless Steel |
Meets/Exceeds | ASME B18.8.1 |
Item | Cotter Pin |
Finish | Plain |
Standards | ASME B18.8.1 |
Material Grade/Class | 18-8 |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/4 in, Product Type Cotter Pin, Shank Length 3/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 7/32 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY NO.5 BLANK EYE NUT S4028 (1090562)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51411.025.0002)
- ZORO SELECT Sheet Metal Screw, #12 x 3-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 25 PK (1CJG7)
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Zinc Plated, 50 PK (09229)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx4" L, PK5 (WWG-CPP-027)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-1/2" L, PK25 (WWG-BPS-214)
- ZORO SELECT Cotter Pin, Hairpin, 0.080"D, 1-3/16"L, PK25 (WWG-BPS6-213)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN8)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, SS A2, PK5 (M51700.100.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK50 (WWG-CPS-041)
- MIDWEST FASTENER 1/16" x 3/4" Aluminum Cotter Pins 40PK (61255)
- Zoro Select Cotter Pins