Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50
Mfr # U39350.018.0300
Zoro # G3428656
original price:
$3.99
5% off
new price: $3.79
/pk 50, $0.08/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/16 in
Product Information
- Brand Zoro Select
- MFR # U39350.018.0300
- Zoro # G3428656
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 3 in |
Length | 3" |
Fits Minimum Shaft Diameter | 3/16 in |
Shank Length | 3 in |
Pin Diameter | 3/16 in |
Fits Maximum Shaft Diameter | 3/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Type | Extended Prong |
Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | ASME B18.8.1 |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 3 in, Fits Maximum Shaft Diameter 3/16 in, Fits Minimum Shaft Diameter 3/16 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0125)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 10mm L, PK100 (M07840.060.0010)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (M51010.080.0018)
- ZORO SELECT Spring Pin, Coiled, 1/2inx2in, PK5 (U39140.050.0200)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (U39350.018.0150)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/8" L, PK50 (U39350.018.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK50 (U39350.018.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (U51700.025.0300)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx2-1/2" L, PK125 (WWG-250-2500-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4" L, PK25 (U39350.025.0400)
- G.L. HUYETT Cotter Pin, 1/4"Dx2" L, 316 SS, PK10 (WWG-250-2000-80)
- Zoro Select Cotter Pins