Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK50
Mfr # 2UHT9
Zoro # G1531485
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 1/4 in
- Fastener Length 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2UHT9
- Zoro # G1531485
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 3 1/2 in |
Length | 3-1/2" |
Usable Length | 3 1/2 in |
Shank Length | 3 1/2 in |
Pin Diameter | 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Type | Extended Prong |
Material | Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Finish | Zinc Plated |
Manufacturer Location | Made in USA* |
Pin Type | Extended Prong |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 1/2 in, Product Type Cotter Pin, Shank Length 3 1/2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.037.0150)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (24SW0250B)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (10J-B7)
- ROTOR CLIP External C-Style Ring, Steel 8 mm Shaft Dia, 50 PK (DC-8ST PD)
- ZORO SELECT 1/8X3/4 PIN COTTER ZINC (12512PC)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U39350.025.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (2UJE8)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/4 L, PK10 (2UJR1)
- ZORO SELECT Cotter Pin, 8mmDx40mm L, SS A2, PK5 (M51700.080.0040)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U39350.031.0175)
- MIDWEST FASTENER 5/32" x 1-1/4" 18-8 Stainless Steel Cotter Pins 15PK (74822)
- Zoro Select Cotter Pins