Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25
Mfr # U39350.025.0200
Zoro # G3428577
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # U39350.025.0200
- Zoro # G3428577
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 2 in |
Length | 2" |
Shank Length | 2 in |
Fits Maximum Shaft Diameter | 1/4 in |
Fits Minimum Shaft Diameter | 1/4 in |
Pin Diameter | 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Item | Cotter Pin |
Material | Steel |
Type | Extended Prong |
Finish | Zinc Plated |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter 1/4 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Zinc Plated Steel Pushnut Washers 30PK (71928)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (04154)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 25 PK (N04100.037.0275)
- DEWALT Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Galvanized, 25 PK (7738HD5-PWR)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx4" L, PK25 (U51700.018.0400)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (WWG-156-1750-SZ)
- ZORO SELECT Cotter Pin, 1.6mmDx16mm L, SS A4, PK25 (M55700.016.0016)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx3" L, PK50 (WWG-CPHZ-052)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/8" L, PK100 (WWG-BPXZ-2303)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-9/16" L, PK25 (2UJN7)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/4" L, PK100 (WWG-CPHZ-029)
- Zoro Select Cotter Pins