Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/4"Dx2-3/4" L, PK25
Mfr # U39350.025.0275
Zoro # G3428540
original price:
$15.39
48% off
new price: $7.89
/pk 25, $0.32/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # U39350.025.0275
- Zoro # G3428540
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 2 3/4 in |
Length | 2-3/4" |
Fits Minimum Shaft Diameter | 9/32 in |
Usable Length | 2 3/4 in |
Pin Diameter | 1/4 in |
Shank Length | 2 3/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Material | Steel |
Item | Cotter Pin |
Finish | Zinc Plated |
Type | Extended Prong |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 3/4 in, Product Type Cotter Pin, Shank Length 2 3/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 9/32 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK (M51010.040.0012)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Aluminum Body, 250 PK (U33190.018.0062)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05557)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 4-3/4" L, Stainless Steel Stainless Steel, 20 PK (07341-PWR)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1" L, PK25 (U39350.025.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK25 (U39350.025.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4" L, PK25 (U39350.025.0400)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/2" L, PK100 (U39351.009.0150)
- ZORO SELECT Cotter Pin, 2mmDx10mm L, SS A2, PK25 (M51700.020.0010)
- ZORO SELECT 3/16X2 1/4 PIN COTTER ZINC (18736PC)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-1/2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (WWG-BPS6-227)
- Zoro Select Cotter Pins