Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100
Mfr # U51700.006.0062
Zoro # G3427256
original price:
$2.15
7% off
new price: $1.99
/pk 100, $0.02/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/16 in
Product Information
- Brand Zoro Select
- MFR # U51700.006.0062
- Zoro # G3427256
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 5/8 in |
Length | 5/8" |
Usable Length | 5/8 in |
Shank Length | 5/8 in |
Pin Diameter | 1/16 in |
Fits Minimum Shaft Diameter | 3/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Item | Cotter Pin |
Type | Extended Prong |
Meets/Exceeds | ASME B18.8.1 |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Material Grade/Class | 18-8 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5/8 in, Product Type Cotter Pin, Shank Length 5/8 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 3/32 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw, #6-32 x 1/2 in, Ivory 100 PK (U 9015)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38130.043.0001)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0150)
- HERITAGE INDUSTRIAL Cotter Pin 1/4 x 3 BR PL (CPB-250-3000)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (WWG-CPS-030)
- ZORO SELECT 5/16X2 PIN COTTER ZINC (31232PC)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx3/4" L, PK100 (WWG-CPHZ-020)
- ZORO SELECT 5/32X1 PIN COTTER ZINC (15616PC)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK100 (WWG-BPXZ-2302)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK500 (WWG-187-1000-SZ)
- DISCO Zinc Finish Cotter Pins 1/8X1-1/2" Hammerlock Type PK200 (4088PK)
- Zoro Select Cotter Pins