Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100
Mfr # U51700.006.0050
Zoro # G3427265
original price:
$9.25
19% off
new price: $7.49
/pk 100, $0.07/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/16 in
Product Information
- Brand Zoro Select
- MFR # U51700.006.0050
- Zoro # G3427265
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 1/2 in |
Length | 1/2" |
Shank Length | 1/2 in |
Pin Diameter | 1/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Material | Stainless Steel |
Item | Cotter Pin |
Type | Extended Prong |
Meets/Exceeds | ASME B18.8.1 |
Finish | Plain |
Pin Type | Extended Prong |
Material Grade/Class | 18-8 |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 1/2 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 14 mm L, Nylon Body, 50 PK (10239PK)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (931325)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1-1/2 in L, 8 PK (77091)
- HERITAGE Snap Pin, Rd 2Wire, 5/16"x 1-3/8" SS PV (SNAPS-312-1375R)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK25 (2UJN9)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (WWG-CPP-014)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK10 (3DZL1)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/8" L, PK100 (U51700.009.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx7/8" L, PK100 (U39350.006.0087)
- ZORO SELECT Cotter Pin, 4mmDx50mm L, SS A2, PK10 (M51700.040.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK100 (WWG-CPP-009)
- Zoro Select Cotter Pins