Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100
Mfr # U51700.006.0100
Zoro # G3427229
original price:
$3.09
9% off
new price: $2.79
/pk 100, $0.03/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/16 in
Product Information
- Brand Zoro Select
- MFR # U51700.006.0100
- Zoro # G3427229
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 1 in |
Length | 1" |
Fits Minimum Shaft Diameter | 1/16 in |
Shank Length | 1 in |
Pin Diameter | 1/16 in |
Fits Maximum Shaft Diameter | 1/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Type | Extended Prong |
Item | Cotter Pin |
Material | Stainless Steel |
Meets/Exceeds | ASME B18.8.1 |
Finish | Plain |
Pin Type | Extended Prong |
Material Grade/Class | 18-8 |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 1 in, Fits Maximum Shaft Diameter 1/16 in, Fits Minimum Shaft Diameter 1/16 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Stainless Steel, 1 in Lg, 5 PK (31708)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1" Lg, 10 PK (71721)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-3/4 ROLL PIN (A0570120248)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0850)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK25 (WWG-BPS6-217)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK25 (3DZL7)
- ZORO SELECT Cotter Pin, 2mmDx36mm L, Steel, PK50 (M39350.020.0036)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK100 (U39350.010.0150)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-1/2" L, PK10 (U51700.031.0150)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (U51700.015.0175)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx1-3/4" L, PK5 (U39350.037.0175)
- Zoro Select Cotter Pins