Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 5/32"Dx3-1/2" L, PK50
Mfr # U39350.015.0350
Zoro # G3428750
original price:
$7.19
9% off
new price: $6.49
/pk 50, $0.13/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 5/32 in
Product Information
- Brand Zoro Select
- MFR # U39350.015.0350
- Zoro # G3428750
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 3 1/2 in |
Length | 3-1/2" |
Shank Length | 3 1/2 in |
Fits Minimum Shaft Diameter | 3/16 in |
Pin Diameter | 5/32 in |
Usable Length | 3 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Material | Steel |
Type | Extended Prong |
Meets/Exceeds | ASME B18.8.1 |
Item | Cotter Pin |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 1/2 in, Product Type Cotter Pin, Shank Length 3 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 3/16 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0440240132LH)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 12 in, Steel, Grade A, Plain Finish (U20200.137.1200)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72497)
- ZORO SELECT Binding Barrel, #8-32, 2 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA68)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/4" L, PK50 (U39350.015.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx4" L, PK50 (U39350.015.0400)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50 (U39350.015.0300)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3-5/16" L, PK10 (WWG-BPS-209)
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH4)
- ZORO SELECT Cotter Pin, Hairpin, 9/64Dx2-9/16" L, PK10 (WWG-BPS-2107)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK50 (2UHU4)
- Zoro Select Cotter Pins