Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 3/32"Dx1-1/8" L, PK100
Mfr # U39350.009.0125
Zoro # G3429119
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/32 in
Product Information
- Brand Zoro Select
- MFR # U39350.009.0125
- Zoro # G3429119
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 1/4 in |
Length | 1-1/8" |
Fits Maximum Shaft Diameter | 3/32 in |
Pin Diameter | 3/32 in |
Shank Length | 1 1/4 in |
Fits Minimum Shaft Diameter | 3/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Material | Steel |
Type | Extended Prong |
Item | Cotter Pin |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 1 1/4 in, Fits Maximum Shaft Diameter 3/32 in, Fits Minimum Shaft Diameter 3/32 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/4"-16 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel (5WY87)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (N04100.031.0050)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 16 mm Shaft Dia, 100 PK (DSH-16ST PA)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK (50422)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx5/8" L, PK100 (U39350.009.0062)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx2-1/4" L, PK100 (U39350.009.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (U39350.009.0050)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK100 (WWG-CPS-036)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx3" L, PK2 (2UHZ1)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (U39350.018.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK10 (U55700.018.0100)
- Zoro Select Cotter Pins