Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 3/32"Dx1-1/4" L, PK100
Mfr # WWG-CPP-003
Zoro # G4631006
original price:
$5.39
9% off
new price: $4.89
/pk 100, $0.05/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 3/32 in
Product Information
- Brand Zoro Select
- MFR # WWG-CPP-003
- Zoro # G4631006
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 1/4 in |
Length | 1-1/4" |
Usable Length | 1 1/4 in |
Shank Length | 1 15/64 in |
Pin Diameter | 3/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Plain |
Item | Cotter Pin |
Material | Steel |
Meets/Exceeds | ASME B18.8.1 |
Finish | Plain |
Type | Extended Prong |
Standards | ASME B18.8.1 |
Material Grade/Class | 1008 |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Plain, Usable Length 1 1/4 in, Product Type Cotter Pin, Shank Length 1 15/64 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME #10-24 Hex Head Cap Screw, 1-1/4 in L, 100 PK (72082)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 100 PK (277252-100)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53250 1)
- BUILDRIGHT Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 42 PK (09792)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (WWG-CPP-002)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (WWG-CPP-001)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK100 (U39351.015.0200)
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH4)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3-5/16" L, PK10 (WWG-BPS-209)
- ZORO SELECT Cotter Pin, Hairpin, 0.178"Dx3-3/4" L, PK25 (WWG-BP-2108)
- MIDWEST FASTENER 3/32" x 1-5/8" 18-8 Stainless Steel Hitch Pin Clips 8PK (74965)
- Zoro Select Cotter Pins