Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 3/16"Dx3-1/2" L, PK250
Mfr # 2UHT2
Zoro # G1018306
product price: $52.99
/pk 250, $0.21/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 3/16 in
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 2UHT2
- Zoro # G1018306
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 3 1/2 in |
Length | 3-1/2" |
Shank Length | 3 1/2 in |
Usable Length | 3 1/2 in |
Pin Diameter | 3/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Type | Extended Prong |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Finish | Zinc Plated |
Pin Type | Extended Prong |
Manufacturer Location | Made in USA* |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 1/2 in, Product Type Cotter Pin, Shank Length 3 1/2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOB NPT 3/8" Locknut PABK (238PANPT/SW/G)
- USA INDUSTRIALS Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (BULK-BOLT-4322)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160032PZ)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Matte Black (OEMK-100BL)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK250 (2UHT1)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK10 (WWG-BPS-227)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK5 (WWG-BPS-229)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK1000 (WWG-156-1000-LZ)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/4" L, PK100 (WWG-CPHZ-022)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-3/4" L, PK50 (U39351.018.0175)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (U39350.006.0050)
- Zoro Select Cotter Pins