Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100
Mfr # U39350.012.0250
Zoro # G3428875
original price:
$5.89
41% off
new price: $3.45
/pk 100, $0.03/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 1/8 in
Product Information
- Brand Zoro Select
- MFR # U39350.012.0250
- Zoro # G3428875
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 1/2 in |
Length | 2-1/2" |
Fits Minimum Shaft Diameter | 1/8 in |
Shank Length | 2 1/2 in |
Fits Maximum Shaft Diameter | 1/8 in |
Pin Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Item | Cotter Pin |
Material | Steel |
Type | Extended Prong |
Finish | Zinc Plated |
Standards | ASME B18.8.1 |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 2 1/2 in, Fits Maximum Shaft Diameter 1/8 in, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Hex Nut, 1/2"-13, Aluminum, Not Graded, Plain, 7/16 in Ht (NUT70012C)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 5 PK (60318)
- ZORO SELECT Standard U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Zinc Plated Steel (U17273.075.1000)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK (U51060.037.0175)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx5/8" L, PK100 (U39350.012.0062)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (U39350.012.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK100 (U39350.012.0075)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-3/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 50 PK (WWG-BP-2106-L)
- ZORO SELECT Cotter Pin, Hairpin, 9/64Dx2-9/16" L, PK50 (WWG-BP-2107)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1-1/2" L, PK25 (2UJR7)
- G.L. HUYETT Cotter Pin, 1/8"Dx2" L, 316 SS, PK25 (WWG-125-2000-80)
- Zoro Select Cotter Pins