Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100
Mfr # WWG-CPS-021
Zoro # G2084704
original price:
$5.05
11% off
new price: $4.49
/pk 100, $0.04/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/16 in
Product Information
- Brand Zoro Select
- MFR # WWG-CPS-021
- Zoro # G2084704
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 1 1/2 in |
Length | 1-1/2" |
Usable Length | 1 1/2 in |
Shank Length | 1 21/32 in |
Pin Diameter | 1/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Meets/Exceeds | ANSI/ASME B 18.8.64 |
Material | Stainless Steel |
Finish | Plain |
Item | Cotter Pin |
Type | Extended Prong |
Material Grade/Class | 18-8 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 21/32 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 130 PK (51745)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain, 50 PK (4ZU91)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2, PK100 (U08305.025.0250)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-3712)
- ZORO SELECT 3/32X1 PIN COTTER ZINC (09416PC)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 5.0mm, PK100 (M39350.050.0032)
- ZORO SELECT Cotter Pin, HammLock, 1/4"Dx1-1/4" L, PK100 (WWG-CPHZ-042)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (U51700.015.0175)
- ZORO SELECT Cotter Pin, 4mmDx25mm L, SS A2, PK10 (M51700.040.0025)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx3-1/2" L, PK25 (U39350.018.0350)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK1000 (WWG-125-1250-LZ)
- Zoro Select Cotter Pins