Shop All Cotter Pins
Zoro Select
Cotter Pin, 8mmDx40mm L, SS A2, PK5
Mfr # M51700.080.0040
Zoro # G3412081
product price: $4.69
/pk 5, $0.94/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Product Information
- Brand Zoro Select
- MFR # M51700.080.0040
- Zoro # G3412081
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 8 mm |
Fastener Length | 40 mm |
Length | 40mm |
Number of Sizes | 1 |
Shank Length | 44 mm |
Pin Diameter | 8 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Material | Stainless Steel |
Item | Cotter Pin |
Finish | Plain |
Type | Cotter |
Number of Pieces | 1 |
Product Type | Cotter Pin |
Material Grade/Class | 18-8 |
Standards | D94 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 44 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M48-2.00, Steel, Class 8, Black Oxide, 38 mm Ht (M01120.480.0200)
- HERITAGE Clevis Pin, 1-3/8" x 9", MCS PL (CLP-1375-9000)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (U04360.050.0250)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT81)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 8.0mm, PK50 (M39350.080.0063)
- ZORO SELECT Cotter Pin, 5mmDx63mm L, SS A2, PK5 (M51700.050.0063)
- ZORO SELECT Cotter Pin, Bridge, 11/64 in Pin Dia, 3-1/4 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (WWG-BPS-206)
- ZORO SELECT Cotter Pin, Hammerlock, 7/64Dx1/2" L, PK100 (U39351.010.0050)
- ZORO SELECT Cotter Pin, 3.5mmDx60mm L, Steel, PK50 (M39350.035.0060)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK100 (WWG-CPP-006)
- X1 TOOLS 5/64 x 1-9/16 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1200x50)
- Zoro Select Cotter Pins