Shop All Cotter Pins
Zoro Select
Cotter Pin, 6.3mmDx100mm L, SS A2, PK5
Mfr # M51700.063.0100
Zoro # G3412090
product price: $3.45
/pk 5, $0.69/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Product Information
- Brand Zoro Select
- MFR # M51700.063.0100
- Zoro # G3412090
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 6.3 mm |
Fastener Length | 100 mm |
Length | 100mm |
Number of Sizes | 1 |
Pin Diameter | 6.3 mm |
Shank Length | 110 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Material | Stainless Steel |
Type | Cotter |
Finish | Plain |
Item | Cotter Pin |
Number of Pieces | 1 |
Material Grade/Class | 18-8 |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Standards | D94 |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 6.3 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 110 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10598PK)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25C37KBC)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Stainless Steel Body, 250 PK (U34185.018.6264)
- ZORO SELECT Spherical Washer, Fits Bolt Size M6 Steel, Black Oxide Finish, 1 PR (Z9520SET)
- ZORO SELECT Cotter Pin, 6.3mmDx25mm L, SS A2, PK5 (M51700.063.0025)
- ZORO SELECT Cotter Pin, 2mmDx16mm L, SS A4, PK25 (M55700.020.0016)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4" L, PK50 (WWG-250-4000-LZ)
- ZORO SELECT 3/8X4 PIN COTTER ZINC (37564PC)
- ZORO SELECT 1/2X3 PIN COTTER ZINC (50048PC)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, Steel, PK5 (M39350.100.0100)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Cotter Pins 3PK (930308)
- Zoro Select Cotter Pins