Shop All Cotter Pins
Zoro Select
Cotter Pin, 5mmDx40mm L, SS A2, PK5
Mfr # M51700.050.0040
Zoro # G3412206
product price: $1.39
/pk 5, $0.28/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Product Information
- Brand Zoro Select
- MFR # M51700.050.0040
- Zoro # G3412206
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5 mm |
Fastener Length | 40 mm |
Length | 40mm |
Number of Sizes | 1 |
Shank Length | 44 mm |
Pin Diameter | 5 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Type | Cotter |
Material | Stainless Steel |
Item | Cotter Pin |
Finish | Plain |
Number of Pieces | 1 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Material Grade/Class | 18-8 |
Standards | D94 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 44 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51430.025.0014)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Steel Body, 100 PK (TSC0816-100)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62792)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Plain Stainless Steel (U17277.050.0250)
- ZORO SELECT Cotter Pin, 5mmDx63mm L, SS A2, PK5 (M51700.050.0063)
- ZORO SELECT Cotter Pin, 5mmDx50mm L, SS A2, PK5 (M51700.050.0050)
- ZORO SELECT Cotter Pin, 2.5mmDx40mm L, SS A2, PK10 (M51700.025.0040)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK1000 (WWG-125-1250-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (WWG-CPP-008)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, SS A4, PK5 (M55700.100.0063)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK25 (WWG-375-2500-SZ)
- Zoro Select Cotter Pins