Shop All Cotter Pins
Zoro Select
Cotter Pin, 3/64"Dx1/2" L, Steel, PK100
Mfr # WWG-046-0500-SZ
Zoro # G1540156
product price: $3.35
/pk 100, $0.03/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 3/64 in
Product Information
- Brand Zoro Select
- MFR # WWG-046-0500-SZ
- Zoro # G1540156
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/64 in |
Fastener Length | 1/2 in |
Length | 1/2" |
Shank Length | 1/2 in |
Usable Length | 1/2 in |
Pin Diameter | 3/64 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Material | Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Finish | Zinc Plated |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1/2 in, Product Type Cotter Pin, Shank Length 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE U-Bolt-Sq 2 X5, #86223 (86223)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-3/4 in Length, 5 PK (ZSCRW-611)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (6DZA2)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H (8506250625-12)
- ZORO SELECT Cotter Pin, Hammerlock, 7/64"Dx3" L, PK100 (U39351.010.0300)
- ZORO SELECT Cotter Pin, Hammerlock, 5/64"Dx1" L, PK100 (U39351.007.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK50 (WWG-250-2500-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (WWG-CPS-044)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/8" L, PK100 (U39350.012.0125)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/2" L, PK100 (U39351.012.0150)
- ZORO SELECT Pin, Stainless Steel A4, 4.5mm dia., PK5 (M55970.050.0001)
- Zoro Select Cotter Pins