Shop All Cotter Pins
Zoro Select
Cotter Pin, 3.5mmDx20mm L, Steel, PK50
Mfr # M39350.035.0020
Zoro # G2529530
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3.5 mm
Product Information
- Brand Zoro Select
- MFR # M39350.035.0020
- Zoro # G2529530
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3.5 mm |
Fastener Length | 20 mm |
Length | 20mm |
Number of Sizes | 1 |
Shank Length | 22 mm |
Pin Diameter | 3.5 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Material | Steel |
Type | Cotter |
Item | Cotter Pin |
Number of Pieces | 1 |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Standards | D94 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 3.5 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 22 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H (CPB006)
- ZORO SELECT #4-40 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0050)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31480)
- ZORO SELECT Round Eye Nut, M20-2.50 Thread Size, 16 mm Thread Lg, Steel, Zinc Plated (RN5822000-002P2)
- ZORO SELECT Cotter Pin, 3.5mmDx60mm L, Steel, PK50 (M39350.035.0060)
- ZORO SELECT Cotter Pin, 3.5mmDx25mm L, Steel, PK50 (M39350.035.0025)
- ZORO SELECT Cotter Pin, 3.5mmDx40mm L, Steel, PK50 (M39350.035.0040)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/4" L, PK50 (U51700.018.0225)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-9/16" L, PK25 (2UJL2)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx1/2" L, PK100 (U39351.012.0050)
- ZORO SELECT Cotter Pin, 6.3mmDx32mm L, Steel, PK25 (M39350.063.0032)
- Zoro Select Cotter Pins