Shop All Cotter Pins
Zoro Select
Cotter Pin, 1mmDx10mm L, SS A2, PK25
Mfr # M51700.010.0010
Zoro # G3412678
product price: $0.84
/pk 25, $0.03/ea
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Product Information
- Brand Zoro Select
- MFR # M51700.010.0010
- Zoro # G3412678
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1 mm |
Fastener Length | 10 mm |
Length | 10mm |
Number of Sizes | 1 |
Pin Diameter | 1 mm |
Shank Length | 11 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Type | Cotter |
Material | Stainless Steel |
Item | Cotter Pin |
Finish | Plain |
Number of Pieces | 1 |
Material Grade/Class | 18-8 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Standards | D94 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 1 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 11 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12-11 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (1232AQF)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK (U33600.018.0064)
- ZORO SELECT M4-0.70 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0016)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 33 mm Shaft Dia, 50 PK (M36000.033.0001)
- ZORO SELECT Cotter Pin, 1mmDx25mm L, SS A2, PK25 (M51700.010.0025)
- ZORO SELECT Cotter Pin, 1mmDx12mm L, SS A2, PK25 (M51700.010.0012)
- ZORO SELECT 1/2X6 PIN COTTER ZINC (50096PC)
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx1/2" L, PK100 (2UHX6)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK25 (U39350.025.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK100 (WWG-CPP-004)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx5/8" L, PK100 (U39350.012.0062)
- Zoro Select Cotter Pins