Shop All Cotter Pins
Zoro Select
Cotter Pin, 1.6mmDx16mm L, SS A2, PK25
Mfr # M51700.016.0016
Zoro # G3412580
product price: $1.15
/pk 25, $0.05/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Product Information
- Brand Zoro Select
- MFR # M51700.016.0016
- Zoro # G3412580
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1.6 mm |
Fastener Length | 16 mm |
Length | 16mm |
Number of Sizes | 1 |
Pin Diameter | 1.6 mm |
Shank Length | 17.6 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Finish | Plain |
Type | Cotter |
Material | Stainless Steel |
Item | Cotter Pin |
Number of Pieces | 1 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 18-8 |
Standards | D94 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 1.6 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 17.6 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Standard Clevis Pin (4101-0010)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC1)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (31C75KCS)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 190 PK (07739)
- ZORO SELECT Cotter Pin, 1.6mmDx10mm L, SS A2, PK25 (M51700.016.0010)
- ZORO SELECT Cotter Pin, 1.6mmDx20mm L, SS A2, PK25 (M51700.016.0020)
- ZORO SELECT Cotter Pin, 1.6mmDx40mm L, SS A2, PK25 (M51700.016.0040)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/16" L, PK100 (WWG-BPXZ-2301)
- ZORO SELECT Cotter Pin, 6.3mmDx32mm L, Steel, PK25 (M39350.063.0032)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/4" L, PK100 (WWG-CPS-035)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/4" L, PK50 (U39350.015.0225)
- Zoro Select Cotter Pins