Shop All Corrugated Tubing & Fittings
Zoro Select
Corrugated Tubing, PE, 3/4 in., 25 ft
Mfr # 16Y254
Zoro # G4696343
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 3/4 in
- Corrugated Tubing Inside Dia. 0.86 in
- Corrugated Tubing Length 25 ft
- Self Extinguishing Yes
Product Information
- Brand Zoro Select
- MFR # 16Y254
- Zoro # G4696343
- UPC # 190735392768
- Country of Origin Multiple
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/4 in |
Corrugated Tubing Inside Dia. | 0.86 in |
Corrugated Tubing Length | 25 ft |
Outside Dia. | 1.12 in |
Inside Diameter | 0.86 in |
Overall Length | 25 ft |
Minimum Bend Radius Static | 2.38 in |
Minimum Bend Radius Dynamic | 1.97 in |
Description
Corrugated Loom Tubing, Nominal Size 3/4 in, Inside Diameter 0.86 in, Outside Dia. 1.12 in, Overall Length 25 ft, Tubing Material Polyethylene, Max. Operating Temperature 175 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing Yes, Wall Thickness 0.01 in, Abrasion Resistance Normal, Hazardous Location No, Minimum Bend Radius Dynamic 1.97 in, Minimum Bend Radius Static 2.38 in, Min. Operating Temperature 30 Degrees F, Outdoor Use No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R BK (HBL4729CBK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 12 A (LC1D12P7)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B)
- ZORO SELECT Corrugated Tubing, Nylon, 1/2 in., 25 ft (16Y264)
- ZORO SELECT Corrugated Tubing, Nylon, 3/8 in., 25 ft (16Y263)
- ZORO SELECT Tee Fitting, B 0.50in/T 0.25in, Nylon, PK10 (19A641)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 100 ft (16Y248)
- ZORO SELECT Corrugated Tubing, Nylon, 1/2 in., 100 ft (16Y259)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 10 ft (PAREB-29F-10)
- Zoro Select Corrugated Tubing & Fittings