Shop All Protective Packaging Accessories
This Product is Discontinued
Zoro Select
Corrugated Sheet, 120" L x 48" W, PK10 (Discontinued)
Mfr # 52HT10
Zoro # G5896880
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 120 in
- Width 48 in
- Color White
- Thickness 5/32 in
- Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # 52HT10
- Zoro # G5896880
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Length | 120 in |
Width | 48 in |
Details
Color | White |
Thickness | 5/32 in |
Item | Corrugated Pads |
Material | Polypropylene |
Wall Thickness | 5/32" |
Standards | FDA Approved |
Wall Type | Single Wall |
Description
Corrugated Pads, Wall Type Single Wall, Width 48 in, Length 120 in, Thickness 5/32 in, Material Polypropylene, Color White, Standards FDA Approved, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.