Shop All Corrugated Pads
Zoro Select
Corrugated Roll, 250ftLx3in, 0.172in Thick
Mfr # SF03
Zoro # G9759224
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250 ft.
- Width 3"
- Material Single-Face Corrugated Paper
- Thickness 0.172 in
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # SF03
- Zoro # G9759224
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250 ft. |
Width | 3" |
Roll Length | 250 ft |
Flute Size | A Flute |
Roll Width | 3 in |
Details
Item | Corrugated Wrap |
Material | Single-Face Corrugated Paper |
Thickness | 0.172 in |
Color | Kraft |
Packing Paper Type | Corrugated Wrap |
Packing Paper Form | Roll |
Roll Weight | 3 lb |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Corrugated Wrap, Flute Size A Flute, Packing Paper Type Corrugated Wrap, Packing Paper Form Roll, Roll Width 3 in, Roll Length 250 ft, Roll Weight 3 lb, Material Single-Face Corrugated Paper, Color Kraft, Thickness 0.172 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A959)
- SAFCO ORGANIZER, MESH W/3 DRAWERS (SAF3252BL)
- OHAUS Digital Compact Bench Scale 250g Capacity (PS251)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 2.5 x 12 x 16 in. (BE1631007)
- ZORO SELECT Honeycomb Sheets, 40" x 48" x 2", Kraft, 20/Skid (56EC55)
- ZORO SELECT Corrugated Sheets, 24" x 24", Kraft, 5 /Bundle (56EC34)
- ZORO SELECT Honeycomb Sheets, 40" x 48" x 1", Kraft, 40/Skid (56EC54)
- ZORO SELECT Double Wall Corrugated Sheets, 24" x 36", Kraft, 5/Bundle (56EC41)
- ZORO SELECT Honeycomb Sheets, 48" x 96" x 1", Kraft, 40/Skid (56EC56)
- ZORO SELECT Corrugated Sheets, 42" x 42", Kraft, 5 /Bundle (55VK09)
- ZORO SELECT Plastic Corrugated Sheets, 48" x 48", White, 10/Bundle (55VK19)
- Zoro Select Protective Packaging