Shop All Corrugated Pads
Zoro Select
Corrugated Roll, 250 ft. L x 60 in. W
Mfr # SF60
Zoro # G9759127
product price: $126.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Length 250 ft.
- Width 60"
- Thickness 0.172 in
- Material Single-Face Corrugated Paper
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # SF60
- Zoro # G9759127
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250 ft. |
Width | 60" |
Flute Size | A Flute |
Roll Length | 250 ft |
Roll Width | 60 in |
Details
Item | Corrugated Wrap |
Thickness | 0.172 in |
Material | Single-Face Corrugated Paper |
Color | Kraft |
Roll Weight | 66 lb |
Packing Paper Form | Roll |
Packing Paper Type | Corrugated Wrap |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Corrugated Wrap, Flute Size A Flute, Packing Paper Type Corrugated Wrap, Packing Paper Form Roll, Roll Width 60 in, Roll Length 250 ft, Roll Weight 66 lb, Material Single-Face Corrugated Paper, Color Kraft, Thickness 0.172 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk/Gray Barrel, PK12 (60126)
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 (52058)
- HART PUZZLES Dogs, Dogs, Dogs by Sherri Buck Baldwin (HP001)
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 6", Kraft, 25/Bundle (55VH35)
- ZORO SELECT Corrugated Sheets, 18" x 12", Kraft, 50/Bundle (55VJ90)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 96", Kraft, 5/Bundle (56EC49)
- ZORO SELECT Corrugated Sheets, 24" x 18", Kraft, 50/Bundle (56EC32)
- ZORO SELECT Plastic Corrugated Sheets, 48" x 48", White, 10/Bundle (55VK19)
- ZORO SELECT Corrugated Sheets, 20" x 16 ", Kraft, 50/Bundle (55VJ94)
- ZORO SELECT Corrugated Sheets, 60" x 60", Kraft, 5/Bundle (55VK14)
- PARTNERS BRAND Chipboard Pads, 9" x 12", Kraft, 825/Case (CP912)
- Zoro Select Corrugated Pads