Shop All Corrugated Pads
This Product is Discontinued
Zoro Select
Corrugated Pads, 40x48, PK10 (Discontinued)
Mfr # 5HZU1
Zoro # G2797636
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Length 48 in
- Width 48 in
- Meets 200 lb. Test
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 5HZU1
- Zoro # G2797636
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 48 in |
Width | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Corrugated Pads |
Meets | 200 lb. Test |
Material | Corrugate |
Color | Kraft |
Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 1/8" |
Wall Type | Single Wall |
Fluting Profile | C Flute |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Description
Corrugated Pads, Wall Type Single Wall, Width 48 in, Length 48 in, Thickness 1/8 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.