Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 8" x 8" x 3", White, 50/Bundle
Mfr # M883
Zoro # G6301830
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$66.89
Free 30-Day Returns
Key Features
- Inside Depth 3"
- Color White
- Wall Type Single Wall
- Material Corrugate
- Meets 200 lb. Test
Product Information
- Brand Zoro Select
- MFR # M883
- Zoro # G6301830
- UPC # 841436088626
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 8 in |
Inside Depth | 3" |
Inside Height | 3 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Material | Corrugate |
Meets | 200 lb. Test |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Standards | ASTM-D-5166 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Board Test | 200# |
Fluting Profile | B Flute |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 3 in, Inside LxWxH 8x8x3 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5166, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- MAGNA VISUAL Magnetic White/Black Months of the Year (FH-17)
- RICOH COMPATIBLE SP-4500HA Extra High Yield Aftermarket Toner Cartridge - Black (407316)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, White, PK2 (SLP-2RL)
- ZORO SELECT Corrugated Mailers, 5" x 3" x 3", White, 50/Bundle (M533)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 3", White, 50/Bundle (M633)
- ZORO SELECT Corrugated Mailers, 10" x 4" x 3", White, 50/Bundle (M1043)
- ZORO SELECT Shipping Box, 14x12x6-2 in (55NM51)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 3", Kraft, 25/Bundle (11R209)
- ZORO SELECT Corrugated Boxes, 26" x 14" x 12", Kraft, 20/Bundle (55VH93)
- BSC PREFERRED 32 x 8 x 8'' Long Corrugated Boxes, 25PK (S-4810)
- Zoro Select Shipping & Moving Boxes