Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 8" x 8" x 2", White, 50/Bundle
Mfr # M882
Zoro # G6301550
product price: $34.23
/pk 50, $0.68/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$34.23
Free 30-Day Returns
Key Features
- Inside Depth 2"
- Color White
- Wall Type Single Wall
- Material Corrugate
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Product Information
- Brand Zoro Select
- MFR # M882
- Zoro # G6301550
- UPC # 841436088664
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 8 in |
Inside Depth | 2" |
Inside Height | 2 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Material | Corrugate |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Meets | 200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5194 |
Board Test | 200# |
Wall Thickness | 1/8 in |
Fluting Profile | B Flute |
Post-Consumer Recyclability | 100 % |
Shop By | Closeouts |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 2 in, Inside LxWxH 8x8x2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5194, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paintstik Solid Paint Crayon, Red Box of 12 (MKL080222)
- KLEIN TOOLS Bent Trimmer, Fully Rounded Tips, 8-Inch (208F)
- DACASSO Chocolate Brown Leather 22" x 14" Desk Pad (PR-3428)
- C.H. HANSON C.H. Hanson 10382 Red Lumber Crayon - pack of 12 (20853)
- ZORO SELECT Corrugated Mailers, 6" x 5" x 2", White, 50/Bundle (M652)
- ZORO SELECT Corrugated Mailers, 3" x 2" x 2", White, 50/Bundle (M322)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 2", White, 50/Bundle (M742)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 48", Kraft, 10/Bundle (11A734)
- ZORO SELECT Flat Corrugated Boxes, 12" x 8" x 4", Kraft, 25/Bundle (11R204)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 5", Kraft, 25/Bundle (55VG21)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (11K604)
- Zoro Select Shipping Cartons