Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 7" x 4" x 2", White, 50/Bundle
Mfr # M742
Zoro # G6302031
original price:
$29.89
35% off
new price: $19.15
/pk 50, $0.38/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 2"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # M742
- Zoro # G6302031
- UPC # 812578008292
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 7 in |
Inside Width | 4 in |
Inside Depth | 2" |
Inside Height | 2 in |
Depth | 2" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Material | Corrugate |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5146 |
Fluting Profile | B Flute |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 7 in, Inside Width 4 in, Inside Height 2 in, Inside LxWxH 7x4x2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5146, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Buckles, Plastic, 1/2", PK1000 (P12PB2)
- C-LINE PRODUCTS 10Pocket Poly Portfolio with WriteOn Tabs Set of 12 Portfolios, 12PK (33650-DS)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G10032)
- ZORO SELECT Corrugated Mailers, 4" x 2" x 2", White, 50/Bundle (M422)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 2", White, 50/Bundle (M842)
- ZORO SELECT Corrugated Mailers, 4 3/8" x 4 3/8" x 2", White, 50/Bundle (MLR1)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 14", Kraft, 10/Bundle (493U14)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 18", Kraft, 15/Bundle (55VH84)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 10", Kraft, 20/Bundle (11A794)
- KORRVU Korrvu® Retention Packaging, 11"x 8"x 2", Kraft, 1/Bundle (KOR107)
- Zoro Select Shipping & Moving Boxes