Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 6" x 6" x 2", White, 50/Bundle
Mfr # M662
Zoro # G6302086
product price: $54.35
/pk 50, $1.09/ea
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 2"
- Color White
- Wall Type Single Wall
- Material Corrugate
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Product Information
- Brand Zoro Select
- MFR # M662
- Zoro # G6302086
- UPC # 841436059527
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 6 in |
Inside Depth | 2" |
Inside Height | 2 in |
Depth | 2" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Material | Corrugate |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Meets | 200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5141 |
Post-Consumer Recyclability | 100 % |
Fluting Profile | B Flute |
Board Test | 200# |
Wall Thickness | 1/8 in |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 2 in, Inside LxWxH 6x6x2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5141, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Red on White (TZe242)
- NMC Heavy Lift W/Care (LR15AL)
- VIKAN Rubber Band, Size 1-1/2", Pink, PK5 (98021)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Blue (IB61)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 2", White, 50/Bundle (M1242)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 2", White, 50/Bundle (M942)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 2", White, 50/Bundle (M552)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 16" x 14", Kraft, 20/Bundle (55VH58)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 5", Kraft, 25/Bundle (11R365)
- ZORO SELECT Weather Resistant Corrugated Boxes, V3C, 12" x 12" x 12", Kraft, 20/Bundle (55VG84)
- NATIONAL CORRUGATE LLC Global Industrial„¢ 6 Panel Shipping Crate w/ Lid & Pallet, 66-1/4"L x 29-1/4"W x 25"H (GSL168207430635P)
- Zoro Select Shipping & Moving Boxes