Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 6" x 4" x 2", White, 50/Bundle
Mfr # M642
Zoro # G6302138
product price: $17.49
/pk 50, $0.35/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 2"
- Color White
- Wall Type Single Wall
- Features 32 ECT-B Stacking Strength, Light-Weight Design
- Meets 200 lb. Test
Product Information
- Brand Zoro Select
- MFR # M642
- Zoro # G6302138
- UPC # 812578008148
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6 in |
Inside Width | 4 in |
Inside Depth | 2" |
Inside Height | 2 in |
Depth | 2" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Meets | 200 lb. Test |
Material | Corrugate |
Standards | ASTM-D-5136 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 200# |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | B Flute |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 6 in, Inside Width 4 in, Inside Height 2 in, Inside LxWxH 6x4x2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5136, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Marker, Bravo, 1.0Mm, Bk (11034)
- NISSEN Paint Crayon, Medium Tip, Yellow Color Family (28771)
- FLIPSIDE PRODUCTS 36 x 48 1 Ply Black Project Board Bulk, PK24 (30067-24)
- ICE-BRIX Ice-Brix™ Biodegradable Packs, 6 oz., 5 1/2" x 4" x 3/4", White, 96/Case (IBB6)
- ZORO SELECT Corrugated Mailers, 10" x 4" x 2", White, 50/Bundle (M1042)
- ZORO SELECT Corrugated Mailers, 8" x 3" x 2", White, 50/Bundle (M832)
- ZORO SELECT Corrugated Mailers, 7" x 3" x 2", White, 50/Bundle (M732)
- ZORO SELECT Long Corrugated Boxes, 8" x 4" x 4", Kraft, 25/Bundle (11K601)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 24", Kraft, 15/Bundle (493T73)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 14", Kraft, 15/Bundle (55VJ01)
- BSC PREFERRED 22 x 10 x 6'' Flat Corrugated Boxes, 25PK (S-13319)
- Zoro Select Shipping & Moving Boxes