Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 36 1/4" x 4 7/8" x 4", White, 50/Bundle
Mfr # M3644
Zoro # G6301377
product price: $71.19
/pk 50, $1.42/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$71.19
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Color White
- Wall Type Single Wall
- Features 32 ECT-B Stacking Strength, Light-Weight Design
- Meets 200 lb. Test
Product Information
- Brand Zoro Select
- MFR # M3644
- Zoro # G6301377
- UPC # 812578008582
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 1/4 in |
Inside Width | 4 7/8 in |
Inside Depth | 4" |
Inside Height | 4 in |
Depth | 4" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Meets | 200 lb. Test |
Material | Corrugate |
Standards | ASTM-D-5212 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Board Test | 200# |
Fluting Profile | B Flute |
Post-Consumer Recyclability | 100 % |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 36 1/4 in, Inside Width 4 7/8 in, Inside Height 4 in, Inside LxWxH 36-1/4x4-7/8x4 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5212, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Precision Scissors, 8", Red/Gray (1448)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 12", Kraft, 25/Bundle (11R283)
- OIC OIC OIC83326 Carry Clipboard Box; Black & Orange (OIC83326)
- PRINTY 5-In-1 Date Stamp Replacement Pad (TDTP4750BR)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 4", White, 50/Bundle (M1244)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 4", White, 50/Bundle (M444)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 4", White, 50/Bundle (M864)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 3", Kraft, 25/Bundle (55VG94)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 6", Kraft, 25/Bundle (11R406)
- ZORO SELECT Corrugated Boxes, 40" x 20" x 20", Kraft, 10/Bundle (55VJ62)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 52", Kraft, 15/Bundle (55VG87)
- Zoro Select Shipping Cartons