Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 12" x 4" x 4", White, 50/Bundle
Mfr # M1244
Zoro # G6301709
product price: $35.39
/pk 50, $0.71/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Product Information
- Brand Zoro Select
- MFR # M1244
- Zoro # G6301709
- UPC # 812578008544
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 4 in |
Inside Depth | 4" |
Inside Height | 4 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Material | Corrugate |
Standards | ASTM-D-5179 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Fluting Profile | B Flute |
Wall Thickness | 1/8 in |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 12 in, Inside Width 4 in, Inside Height 4 in, Inside LxWxH 12x4x4 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5179, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 16" x 8", Kraft, 25/Bundle (11R419)
- AVERY White Removable Multipurpose Label, PK10 (6470)
- PILOT Pen, The Better, Bp, Rt, 1.0, Bk, PK12 (30005)
- SCOTCH StrppngTpe8898Blue, 72mmx55m, PK3 (8898)
- ZORO SELECT Corrugated Mailers, 10" x 4" x 4", White, 50/Bundle (M1044)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 4", White, 50/Bundle (M844)
- ZORO SELECT Corrugated Mailers, 16" x 4" x 4", White, 50/Bundle (M1644)
- ZORO SELECT Corrugated Boxes, 28" x 16" x 10", Kraft, 20/Bundle (11G142)
- ZORO SELECT Shipping Box, 24x18x18 in (55NN20)
- ZORO SELECT Corrugated Mailers, 10" x 4" x 2", White, 50/Bundle (M1042)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 12", Kraft, 15/Bundle (22XL32)
- Zoro Select Shipping & Moving Boxes