Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 12" x 4" x 3", White, 50/Bundle
Mfr # M1243
Zoro # G6301718
product price: $49.59
/pk 50, $0.99/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 3"
- Color White
- Wall Type Single Wall
- Features 32 ECT-B Stacking Strength, Light-Weight Design
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # M1243
- Zoro # G6301718
- UPC # 841436088992
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 4 in |
Inside Depth | 3" |
Inside Height | 3 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Material | Corrugate |
Meets | 200 lb. Test |
Standards | ASTM-D-5178 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Fluting Profile | B Flute |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 12 in, Inside Width 4 in, Inside Height 3 in, Inside LxWxH 12x4x3 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5178, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Pick N Pluck Foam Set for 1600 (1602)
- SMEAD Poly Two-Pocket Folders, 100-Sheet Capacity, 11 x 8.5, Assorted, 6PK (87761)
- SHARPIE Super Permanent Marker, Fine Bullet Tip, Black, PK6 (33666PP)
- GROTE Split Flex Tubing Spool, Black, 3/4", 100ft (83-8002-S)
- ZORO SELECT Corrugated Mailers, 10" x 3" x 3", White, 50/Bundle (M1033)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 3", White, 50/Bundle (M333)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 3", White, 50/Bundle (M943)
- ZORO SELECT Shipping Box, 14x10x10 in (55NM50)
- ZORO SELECT Double Wall Corrugated Boxes, 30" x 17" x 17", Kraft, 5/Bundle (55VJ23)
- ZORO SELECT Long Corrugated Boxes, 28" x 6" x 6", Kraft, 20/Bundle (493T34)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 11", Kraft, 25/Bundle (11A744)
- Zoro Select Shipping & Moving Boxes