Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 12" x 4" x 2", White, 50/Bundle
Mfr # M1242
Zoro # G6301569
product price: $28.99
/pk 50, $0.58/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 2"
- Color White
- Wall Type Single Wall
- Features 32 ECT-B Stacking Strength, Light-Weight Design
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # M1242
- Zoro # G6301569
- UPC # 841436088985
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 4 in |
Inside Depth | 2" |
Inside Height | 2 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Material | Corrugate |
Meets | 200 lb. Test |
Standards | ASTM-D-5193 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Board Test | 200# |
Fluting Profile | B Flute |
Wall Thickness | 1/8 in |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 12 in, Inside Width 4 in, Inside Height 2 in, Inside LxWxH 12x4x2 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5193, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAT TWINE Film Bundling Wrap 2Inx178Yd (ST11)
- EPSON T606700 (60) Ink, Light Black (T606700)
- QUARTET Dry-Erase Markers, Chisel Point, Black (QRT50012M)
- SHURTAPE Carton Sealing Tape, 72mm W, Clear, PK24 (AP 101)
- ZORO SELECT Corrugated Mailers, 4 3/8" x 4 3/8" x 2", White, 50/Bundle (MLR1)
- ZORO SELECT Corrugated Mailers, 3" x 2" x 2", White, 50/Bundle (M322)
- ZORO SELECT Corrugated Mailers, 8" x 3" x 2", White, 50/Bundle (M832)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 10", Kraft, 15/Bundle (493T81)
- ZORO SELECT Weather Resistant Corrugated Boxes, V3C, 18" x 18" x 18", Kraft, 10/Bundle (55VH47)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 16", Kraft, 10/Bundle (11G168)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 3", White, 50/Bundle (M443)
- Zoro Select Shipping Cartons