Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 12" x 3 1/2" x 3", White, 50/Bundle
Mfr # MLR7
Zoro # G6301648
original price:
$44.76
35% off
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 3"
- Color White
- Wall Type Single Wall
- Material Corrugate
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Product Information
- Brand Zoro Select
- MFR # MLR7
- Zoro # G6301648
- UPC # 812578008537
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 3 1/2 in |
Inside Depth | 3" |
Inside Height | 3 in |
Depth | 3" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Material | Corrugate |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Meets | 200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5185 |
Board Test | 200# |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | B Flute |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 12 in, Inside Width 3 1/2 in, Inside Height 3 in, Inside LxWxH 12x3-1/2x3 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5185, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- AVERY Labels, Round, 3/4"", 80Up, Clr 6PK (AVE4222)
- BAND-IT Bracket, 3/4 In., PK25 (GRD021)
- MONOFLO INTERNATIONAL Monoflo Folding Bulk Shipping Container Lid BC4845LID - 48"L x 45"W Black (BC4845-LID)
- ZORO SELECT Corrugated Mailers, 9" x 6" x 3", White, 50/Bundle (M963)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 3", White, 50/Bundle (M433)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 3", White, 50/Bundle (M863)
- ZORO SELECT Flat Corrugated Boxes, 36" x 18" x 6", Kraft, 15/Bundle (55VJ48)
- ZORO SELECT Flat Corrugated Boxes, 28" x 12" x 6", Kraft, 25/Bundle (11A655)
- ZORO SELECT Shipping Box, 26x12x12 in (55NN24)
- PARTNERS BRAND Top Loading Self-Adhesive Holder, 9" x 12", Clear, 50/Case (JTH254)
- Zoro Select Shipping & Moving Boxes