Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 10" x 8" x 6", White, 50/Bundle
Mfr # M1086
Zoro # G6301480
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Color White
- Wall Type Single Wall
- Material Corrugate
- Features 32 ECT-B Stacking Strength, Light-Weight Design
Product Information
- Brand Zoro Select
- MFR # M1086
- Zoro # G6301480
- UPC # 841436088923
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 8 in |
Inside Depth | 6" |
Inside Height | 6 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Material | Corrugate |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Meets | 200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5201 |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Fluting Profile | B Flute |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 10 in, Inside Width 8 in, Inside Height 6 in, Inside LxWxH 10x8x6 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5201, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED Aluminum Pocket Pen Light (CT2210)
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Red, PK15 (32304)
- MALIN CO Baling Wire, 0.0625Dia, 96 ft (10-0625-001S)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- ZORO SELECT Corrugated Mailers, 12" x 6" x 6", White, 50/Bundle (M1266)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 6", White, 50/Bundle (M1066)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 6", White, 50/Bundle (M886)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 30", Kraft, 10/Bundle (22XL20)
- ZORO SELECT Shipping Box, 12x9x9 in (55NM37)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 3", White, 50/Bundle (M883)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", White, 25/Bundle (55VG18)
- Zoro Select Shipping Cartons