Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 10" x 4" x 4", White, 50/Bundle
Mfr # M1044
Zoro # G6301745
product price: $36.89
/pk 50, $0.74/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Color White
- Wall Type Single Wall
- Features 32 ECT-B Stacking Strength, Light-Weight Design
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # M1044
- Zoro # G6301745
- UPC # 812578008506
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 4 in |
Inside Depth | 4" |
Inside Height | 4 in |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Material | Corrugate |
Meets | 200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5175 |
Board Test | 200# |
Fluting Profile | B Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 10 in, Inside Width 4 in, Inside Height 4 in, Inside LxWxH 10x4x4 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5175, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Business Source BSN15727 Rubber Bands- Size 107- 1LB-BG- Natural Crepe (BSN15727)
- BRECKNELL PS500 Floor Scale System - 42" (816965001453)
- BAGS OF BAGS ZIPAFILE® Storage Bags, PK12 (ZFH14M12)
- DYKEM Paint Marker, Medium Tip, Light Blue Color Family, Paint (84008)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 4", White, 50/Bundle (M1064)
- ZORO SELECT Corrugated Mailers, 12" x 6" x 4", White, 50/Bundle (M1264)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 4", White, 50/Bundle (M844)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 5", Kraft, 25/Bundle (11R354)
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 6", Kraft, 15/Bundle (493T59)
- ZORO SELECT Long Corrugated Boxes, 60" x 12" x 12", Kraft, 10/Bundle (55VJ79)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 12", Kraft, 5/Bundle (HD303012DW)
- Zoro Select Shipping Cartons