Shop All Shipping Cartons
Zoro Select
Corrugated Mailers, 10" x 4" x 3", White, 50/Bundle
Mfr # M1043
Zoro # G6301751
original price:
$58.51
41% off
new price: $34.39
/pk 50, $0.69/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 3"
- Color White
- Wall Type Single Wall
- Meets 200 lb. Test
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # M1043
- Zoro # G6301751
- UPC # 812578008490
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 4 in |
Inside Depth | 3" |
Inside Height | 3 in |
Depth | 3" |
Details
Item | Literature Mailer |
Color | White |
Wall Type | Single Wall |
Meets | 200 lb. Test |
Material | Corrugate |
Features | 32 ECT-B Stacking Strength, Light-Weight Design |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5174 |
Fluting Profile | B Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 200# |
Wall Thickness | 1/8 in |
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 10 in, Inside Width 4 in, Inside Height 3 in, Inside LxWxH 10x4x3 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5174, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Pro Yellow Crayon Refills, 72PCS, PK12, Yellow Color Family, 12 PK (96275)
- BUSINESS SOURCE Envelope, Catalog, 9X12, Kft 250PK (BSN42100)
- ZORO SELECT Double Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle (56EC46)
- DIXON TICONDEROGA Triangular Colored Pencils, Non-Toxic, 12/PK, Assorted PK (DIX25120)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 3", White, 50/Bundle (M333)
- ZORO SELECT Corrugated Mailers, 5" x 4" x 3", White, 50/Bundle (M543)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 3", White, 50/Bundle (M863)
- ZORO SELECT Shipping Box, 17x17x17 in (55NM72)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/2 x 12", Kraft, 25/Bundle (49J981)
- ZORO SELECT Long Corrugated Boxes, 28" x 8" x 8", Kraft, 25/Bundle (11R257)
- PARTNERS BRAND Corrugated Boxes, 15" x 10" x 7", Kraft, 25/Bundle (15107)
- Zoro Select Shipping Cartons