Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 9" x 9" x 11", Kraft, 25/Bundle
Mfr # 11R307
Zoro # G3056901
product price: $0.80
/ea
Sold in multiples of 25 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 11"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R307
- Zoro # G3056901
- UPC # 841436019774
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 9 in |
Inside Depth | 11" |
Inside Height | 11 in |
Outside Length | 9 3/8 in |
Outside Height | 11 5/8 in |
Outside Width | 9 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 11 in, 9x9x11 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 9 3/8 in, Outside Height 11 5/8 in, 9 3/8x9 3/8x11 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Outdoor Business Card Holder for 3.5"W x 2"H, PK2 (252372)
- ZORO SELECT 1-3/8" x 2-3/4" Fluorescent Pink Wire Tag, Includes 12" Wire, Pk1000 (4WLA8)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 4", Kraft, 50/Bundle (M644K)
- MARSH Stencil Machine, 3/4 In Character H (S)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 11", Kraft, 25/Bundle (11A688)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 11", Kraft, 25/Bundle (11R352)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 16", Kraft, 25/Bundle (55VG54)
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 6", Kraft, 15/Bundle (493T59)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 30", Kraft, 25/Bundle (55VG55)
- ZORO SELECT ECT32 20 x 14 x 14 RSC, 20x14x14 in (60YP86)
- Zoro Select Shipping Cartons