Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 9" x 7" x 5", Kraft, 25/Bundle
Mfr # 11K620
Zoro # G7489386
product price: $0.58
/ea
Sold in multiples of 25 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11K620
- Zoro # G7489386
- UPC # 812578002757
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9 in |
Inside Width | 7 in |
Inside Depth | 5" |
Outside Height | 5 5/8 in |
Outside Width | 7 3/8 in |
Inside Height | 5 in |
Outside Length | 9 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 9 in, Inside Width 7 in, Inside Height 5 in, 9x7x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 3/8 in, Outside Width 7 3/8 in, Outside Height 5 5/8 in, 9 3/8x7 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 8" x 5" x 3", Kraft, 25/Bundle (55VG26)
- VIBRA-TITE Tamper Detection Marker, Pink (20281)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR81)
- ZORO SELECT Long Corrugated Boxes, 26" x 6" x 6", Kraft, 25/Bundle (55VH91)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 5", Kraft, 25/Bundle (11R312)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 5", Kraft, 25/Bundle (11K583)
- ZORO SELECT Flat Corrugated Boxes, 17" x 14" x 5", Kraft, 25/Bundle (22XK74)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 30", Kraft, 10/Bundle (22XL25)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 12 In. W (11R410)
- ZORO SELECT Side Loading Boxes, 28" x 5" x 24", Kraft, 10/Bundle (55VJ08)
- ZORO SELECT Corrugated Mailers, 10" x 3" x 3", White, 50/Bundle (M1033)
- Zoro Select Shipping & Moving Boxes